Motion
D0319-12
Metric Double Bite Cutting Ring - 3/4 in Tube
Mi Item #04213853
MFR #D0319-12
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Double Bite Cutting Ring - 3/4 in Tube
Mi Item #04213853
MFR #D0319-12

Mfr description
12MM MBT DOUBLE-BITE CUTTING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Overall Length
    9.5

Details

  • Adapter Type
    Metric Double Bite Cutting Ring
  • Description Keyword
    3/4 in Tube
  • End 1 Style
    Tube
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)