Motion
D8008-L12
USA Sealing Metric Bite Type Tube Nut - 12 mm Tube, Steel
MI ITEM #04213854
MFR #D8008-L12
Your Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Tube Nut - 12 mm Tube, Steel
MI ITEM #04213854
MFR #D8008-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.65/each(List $3.67)

Overview

Mfr description
L12 (M18X1.5) MBT TUBE NUT

Specifications

  • Adapter Type
    Metric Bite Type Tube Nut
  • Tube Size
    12 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text