Motion
L18-02AMB
Modular Air Lubricator - 1/4 NPT Port Size, Metal Bowl, 88 cfm Max Flow, 4.09 oz Oil Capacity
MI ITEM #04213908
MFR #L18-02AMB
Your Price$149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/4 NPT Port Size, Metal Bowl, 88 cfm Max Flow, 4.09 oz Oil Capacity
MI ITEM #04213908
MFR #L18-02AMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.07/each(List $171.42)

Overview

Mfr description
L18-02AMB LUBRICATOR

Specifications

  • Maximum Flow Rate
    88 cfm
  • Oil Capacity
  • Bowl Options
    None
  • Bowl Material
    Metal
  • Operating Medium
    Air
  • Recommended Lubricants
    SAE 10/150SSU
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 150 °F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Size
    1/4 NPT
  • Lubricator Type
    Compact
  • Series
    L18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text