Specifications
Dimensions
- Tip Size1/8 in
Details
- For Use WithSoldering Station
- Impact RatedNo
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationFlat
- Tip TypePlug
- TypeSingle Flat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)