Motion
XLBC-9
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #04214092
MFR #XLBC-9
Price$4,384.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #04214092
MFR #XLBC-9

Mfr description
XLBC-9 BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,384.21/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    1.5000 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)