Motion
0054470599

Weller
0054470599

Soldering Iron Tip - Chisel, Tip Size: 0.126 in
MI ITEM #04214094
MFR #0054470599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
0054470599

Soldering Iron Tip - Chisel, Tip Size: 0.126 in
MI ITEM #04214094
MFR #0054470599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0054470599 CHISEL TIP

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Size
    0.126 in
  • For Use With
    WP120
  • Body Material
    Copper Plated Iron
  • Package Quantity
    1
  • Size
    0.8 mm
  • Type
    Chisel Xtc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text