Motion
326THFPA8038AB

MARATHON ELECTRIC
326THFPA8038AB

Inverter Vector Duty Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04214114
MFR #326THFPA8038AB
Price$14,772.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326THFPA8038AB

Inverter Vector Duty Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04214114
MFR #326THFPA8038AB

Mfr description
50HP 1800RPM Y514 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,772.93/each

Specifications

Dimensions

  • Frame Size
    326TC
  • Overall Length C Dimension
    42.04 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.1250 in
  • Weight
    686 lbs

Details

  • 2D Drawing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    120.00 / 60.00 A, 120.0/60.0 A
  • Full Load Efficiency
    93 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y514
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025135
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    50 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 326TC Frame, TEBC
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)