Overview
Mfr description
D4NS-4CF
- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in addition to the revious contact forms 1NC/1NO, and 2NC
- M12-connector models are available, saving on labor and simplifying replacement
- Standardized gold-clad contacts provide high contact reliability
- Applicable to both standard loads and micro loads
- Variety of metallic heads available
- Four mounting directions possible (front side mounting at shipping), plastic material
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data