Motion
1426
Grease Pump - Air Operated Pump, Grease, 90 in³/min Flow Rate, 50:1 Ratio
MI ITEM #04214361
MFR #1426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 90 in³/min Flow Rate, 50:1 Ratio
MI ITEM #04214361
MFR #1426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1426 50:1 CHASSIS PUMP 400# W/HOSES

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    400 lb
  • Flow Rate
    90 in³/min
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Maximum Operating Pressure
    150 psi
  • Hose Length
    3 (Low Pressure) ft, 5 (High Pressure) ft
  • Hose Diameter
    1/4 (ID-High Pressure) in, 1/4 (ID-Low Pressure) in, 11/16 (OD-High Pressure) in, 5/8 (OD-Low Pressure) in
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Includes
    84668 Bare Pump Assembly
  • Type
    Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought