Specifications
Dimensions
- Face Diameter2 in
Details
- Ambient Temperature Range-4°F to +140 °F
- Bourdon TubeCopper Alloy / C-type
- Case FillingGlycerin
- Case MaterialStainless Steel
- Design FeaturesStainless Case, O-Ring or Welded Connection to Socket, Crimped Ring Bezel.
- Dial ColorWhite ABS with black lettering
- Gauge Pressure Range60 psi
- Gauge TypePressure Gauge
- Lens MaterialPolycarbonate with Buna-N gasket
- Manufacturer Product Page
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount (CBM)
- MovementCopper alloy
- Pointer MaterialBlack Aluminum
- Pressure ConnectionCopper Alloy
- Series213.53
- Thread Connection1/4 NPT
- Wetted MaterialsCopper Alloy (Brass)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)