Motion
620-6
Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-15/16 in
MI ITEM #04214476
MFR #620-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-15/16 in
MI ITEM #04214476
MFR #620-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    10-15/16 in
  • Tip Size
    5/16 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality

Overview

Mfr description
620-6 SCREWDRIVER 5/16" HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought