Motion
71750-BNDWM
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade, 1900 lb
MI ITEM #04214536
MFR #71750-BNDWM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade, 1900 lb
MI ITEM #04214536
MFR #71750-BNDWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAYLENE MULTI-VIS HYD OIL 520 1900 LB BI

Specifications

  • Oil Type
    Hydraulic Oil
  • Container Size
    1900 lb
  • Composition
    Mineral Oil
  • Food Grade
    Not Food Grade
  • Weight
    2105.00 lbs
  • ISO Grade
    46
  • SAE Grade
    5W-20
  • Color
    Green
  • Biodegradability
    Not Biodegradable
  • Certification
    USDA H2
  • Additives Included
    Anti-Wear
  • Application
    Anti-Friction Bearings, Bearings, Chains, Circulating Systems, Gear Pumps, Piston Pumps, Vane Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text