Motion
72542
Citrus Degreaser - NSF C1
MI ITEM #04214539
MFR #72542
Your Price$31.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Citrus Degreaser - NSF C1
MI ITEM #04214539
MFR #72542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$31.17/each(List $37.40)

Overview

Mfr description
72542 15OZ CLEAN-UP PLUS SPRAY
  • A high-performance blend of safe organic solvents which quickly dissolve grease, oils, tar and waxes then rinses away
  • The formula begins to work immediately on contact with stubborn contaminates
  • CLEAN-UP PLUS™ is ozone-friendly and contains no fluorinated, chlorinated or SARA listed ingredients
  • Environmentally safe with a slow evaporation rate which allows for deep cleaning and degreasing and leaves a clean surface.

Specifications

  • Product Types
    Degreaser
  • Form
    Aerosol Spray
  • Concentration
    Ready-to-Use
  • Container Size
    15 oz
  • Scent
    Solvent
  • Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text