Motion
217 NR

SKF
217 NR

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #04214616
MFR #217 NR
Price$890.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
217 NR

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #04214616
MFR #217 NR

Mfr description
217 NR
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.31/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.19 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    217 NR
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing provides 85 mm bore diameter, open closure, 150 mm outside diameter, and 28 mm overall width, ideal for radial needs.
  • Manufacturer Catalog Number
    217 NR
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21750 lbf
  • Radial Static Load Capacity
    22470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    With Fill Slot
  • Seal Type
    Open
  • Series
    2
  • Snap Ring Included
    With Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570003321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)