Motion
3800-02-250BX

SYNFLEX (DANFOSS)
3800-02-250BX

SYNFLEX (DANFOSS) 3800 Series High Pressure Hose - 1/8 in Inner Diameter, 6000 psi Working Pressure, 3000 in Length
Mi Item #04214627
MFR #3800-02-250BX
Price$6.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3800-02-250BX

SYNFLEX (DANFOSS) 3800 Series High Pressure Hose - 1/8 in Inner Diameter, 6000 psi Working Pressure, 3000 in Length
Mi Item #04214627
MFR #3800-02-250BX

Mfr description
3800-02-250BX HOSE,THERMO 100R8 BLACK
  • Low volumetric expansion.
  • 100R8 performance with 100R7 dimensions for fitting versatility.
  • High pressure tubing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.60/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/8 in
  • Nominal Hose Outer Diameter  
    0.340 in

Details

  • Additional Details
    3800 High Pressure
  • Burst Pressure
    24000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)