Motion
D4832RC
Disposable Liner or Bag - 16 gal, 0.3 to 0.35 mil, Transparent, 24 in Wide, 32 in Long, 1000 Per Carton
MI ITEM #04214696
MFR #D4832RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 16 gal, 0.3 to 0.35 mil, Transparent, 24 in Wide, 32 in Long, 1000 Per Carton
MI ITEM #04214696
MFR #D4832RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4832RC 24X32 .35 MIL CLEAR, CS1000

Specifications

  • Bag Capacity
    16 gal (US)
  • Thickness
    0.3 to 0.35 mil
  • Color
    Transparent
  • Material
    Polyethylene/Polypropylene
  • Width Of The Bag Liner
    24 in
  • Length Of The Bag Liner
    32 in
  • Application
    Garbage Collection
  • Package Quantity
    1000
  • Dispensing Type
    Folded
  • Bag Bottom Configuration
    Flat
  • Recycled Content
    Contains Recycled Content
  • Height
    6.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text