Motion
POS3L
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M3x0.5, Bore Diameter: 3mm
Mi Item #04214766
MFR #POS3L
Price$63.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M3x0.5, Bore Diameter: 3mm
Mi Item #04214766
MFR #POS3L

Mfr description
POS 3 L ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.38/each

Specifications

Dimensions

  • Ball Diameter
    7.94 mm
  • Bore Diameter  
    3 mm
  • Head Diameter
    12 mm
  • Length To Ball Center
    27 mm
  • Maximum Outside Diameter
    12 mm
  • Overall Height
    33 mm
  • Shank Thread Length  
    15 mm
  • Thread Size
    M3 x 0.5
  • Weight
    0.01 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    1750 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557049194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)