Motion
POS4L
MI ITEM #04214769
MFR #POS4L
Price$60.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04214769
MFR #POS4L

Mfr description
POS 4 L ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.37/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Head Diameter
    14 mm
  • Maximum Outside Diameter
    14 mm
  • Overall Height
    37 mm
  • Thread Size
    M4x0.7
  • Weight
    0.02 lb

Details

  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M4
  • UPC_NO
    4549557049231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)