Motion
POS4
Mi Item #04214778
MFR #POS4
Price$60.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04214778
MFR #POS4

Mfr description
POS 4 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.37/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Head Diameter
    14 mm
  • Maximum Outside Diameter
    14 mm
  • Overall Height
    37 mm
  • Thread Size
    M4x0.7
  • Weight
    0.02 lb

Details

  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M4
  • UPC_NO
    4549557049200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)