Motion
K1418
Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04214869
MFR #K1418
Price$813.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04214869
MFR #K1418

Mfr description
2HP 1800RPM K1418 DP 208-230/460V 56H
  • Single speed model Ball bearings Heavy gauge steel frame and base 56H, 143T, and 145T combination base with 12 mounting holes Nameplated 60/50 Hz at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.96 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    39 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 2 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56H Frame, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.2-6.0 A
  • Full Load Efficiency
    81.8 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • KVA Code
    K
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    K1418
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040947
  • Maximum Speed
    1725 rpm
  • Model
    5K49UN4086X
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    2 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56H
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040947
  • Voltage
    208-230/460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)