Motion
14GTR-2380-37

CONTINENTAL
14GTR-2380-37

14GTR-2380-37 TIMING BELT
Mi Item #04214891
MFR #14GTR-2380-37
Price$778.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-2380-37

14GTR-2380-37 TIMING BELT
Mi Item #04214891
MFR #14GTR-2380-37

Mfr description
2380-G14M-37-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.25/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    170
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)