Motion
8201/M
Leather Drivers Glove with Straight Thumb - M or Size 8, Leather
MI ITEM #04214936
MFR #8201/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - M or Size 8, Leather
MI ITEM #04214936
MFR #8201/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8201-M LEATHER DRIVER GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text