Overview
Mfr description
RNYX-1120Y-25 56C HYPONIC QUILL
- Patented Hyponic gear technology is up to 85% efficient across all ratios and requires no cooling fan
- NSF 51 approved antimicrobial powder coating protects against the growth of bacteria, mold, and fungus
- All-steel hypoid gear design transmits torque more efficiently for more torque density in a compact unit
- Maintenance-free grease lubrication eliminates oil changes
- Compact, lightweight design in an aluminum, corrosion resistant housing with optional wash down protection
- Hollow bore makes installation and retrofit quick and easy
- Extremely quiet, smooth operation is ideal for commercial use
- 2-year warranty
Specifications
- Weight15.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data