Motion
RNYX-1320Y-12 143TC HYPONIC QUILL

SUMITOMO DRIVE TECH
RNYX-1320Y-12 143TC HYPONIC QUILL

Hyponic Right Angle Speed Reducer - 143TC Frame
Mi Item #04214978
MFR #RNYX-1320Y-12 143TC HYPONIC QUILL
Price$2,374.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1320Y-12 143TC HYPONIC QUILL

Hyponic Right Angle Speed Reducer - 143TC Frame
Mi Item #04214978
MFR #RNYX-1320Y-12 143TC HYPONIC QUILL

Mfr description
RNYX-1320Y-12 143TC HYPONIC QUILL
  • Patented Hyponic gear technology is up to 85% efficient across all ratios and requires no cooling fan
  • NSF 51 approved antimicrobial powder coating protects against the growth of bacteria, mold, and fungus
  • All-steel hypoid gear design transmits torque more efficiently for more torque density in a compact unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.79/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Weight
    29.00 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)