Motion
RNYX-1420Y-7 143TC

SUMITOMO DRIVE TECH
RNYX-1420Y-7 143TC

Hyponic Right Angle Speed Reducer - 143TC Frame
MI ITEM #04215019
MFR #RNYX-1420Y-7 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1420Y-7 143TC

Hyponic Right Angle Speed Reducer - 143TC Frame
MI ITEM #04215019
MFR #RNYX-1420Y-7 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNYX-1420Y-7 143TC HYPONIC QUILL
  • Patented Hyponic gear technology is up to 85% efficient across all ratios and requires no cooling fan
  • NSF 51 approved antimicrobial powder coating protects against the growth of bacteria, mold, and fungus
  • All-steel hypoid gear design transmits torque more efficiently for more torque density in a compact unit
  • Maintenance-free grease lubrication eliminates oil changes
  • Compact, lightweight design in an aluminum, corrosion resistant housing with optional wash down protection
  • Hollow bore makes installation and retrofit quick and easy
  • Extremely quiet, smooth operation is ideal for commercial use
  • 2-year warranty

Specifications

  • NEMA / IEC Frame Size
    143TC
  • Housing Width
    6.2200 in
  • Weight
    36.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text