1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
RNYX-1631Y-240 56C
Hyponic Right Angle Speed Reducer - 56C Frame
Mi Item #
04215087
MFR #
RNYX-1631Y-240 56C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
SUMITOMO DRIVE TECH RNYX-1631Y-240 56C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
RNYX-1631Y-240 56C
Hyponic Right Angle Speed Reducer - 56C Frame
Mi Item #
04215087
MFR #
RNYX-1631Y-240 56C
Mfr description
RNYX-1631Y-240 56C HYPONIC QUILL
Patented Hyponic gear technology is up to 85% efficient across all ratios and requires no cooling fan
NSF 51 approved antimicrobial powder coating protects against the growth of bacteria, mold, and fungus
All-steel hypoid gear design transmits torque more efficiently for more torque density in a compact unit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Width
11.0200 in
NEMA / IEC Frame Size
56C
Weight
105.00 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items