Motion
813718
Gas Detector Gas Cylinder - Solaris Series/System
Mi Item #04215680
MFR #813718
Price$677.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Detector Gas Cylinder - Solaris Series/System
Mi Item #04215680
MFR #813718

Mfr description
813718 CALIBRATION CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.84/each

Specifications

Dimensions

  • Length
    13-3/4 in

Details

  • Material
    Steel
  • Series/System
    Solaris
  • Type
    Gas Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)