Motion
0615416
Screw Machine Length Drill Bit - 5.1 mm, Carbide Material, 28 mm Flute, 140 ° Point Angle, 66 mm Overall Length
MI ITEM #04215689
MFR #0615416
List Price$139.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5.1 mm, Carbide Material, 28 mm Flute, 140 ° Point Angle, 66 mm Overall Length
MI ITEM #04215689
MFR #0615416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.51/each for your price

Overview

Mfr description
5981181 5416 5.1MM DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    5.1 mm
  • Flute Length
    28 mm
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Point Angle
    140 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    66 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    6 mm
  • Series
    R458
  • Specification
    DIN 6537
  • Shank Length
    36 mm
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    7320760615416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought