1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
3535-80
Taper Lock Bushing - 3535 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
MI ITEM #
04215693
MFR #
3535-80
Your Price
$137.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 3535-80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
3535-80
Taper Lock Bushing - 3535 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Cast Iron Material
MI ITEM #
04215693
MFR #
3535-80
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$137.37
/each
(List
$316.90
)
Qty
Add to Cart
Overview
Mfr description
3535-80 TAPERED BUSHING METRIC - BSW
Specifications
Bushing Size
3535
Bore Type
Finished Bore
Bore Diameter
80 mm
Keyway Size
22 x 5.4 mm
Material
Cast Iron
Manufacturer Catalog Number
3535-80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought