Motion
0382-0015
Cutting Handle -
Mi Item #04215774
MFR #0382-0015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Handle -
Mi Item #04215774
MFR #0382-0015

Mfr description
0382-0015 TORCH HANDLE STD. HVY DUTY
  • Built Tough to Withstand Rugged Job Site Conditions. Threaded Assembly Permits Economical Repair If Service is Necessary. The Hd 310c Has inb in Hose Connections with Built-In Reverse Flow Check Valves For Added Safety. The Hd 310c Is Compatible with High Capacity Heating Nozzles and All Victor 300 Series Equipment. Mfa and Mfn Heating Nozzles. Type 55 High Capacity Heating Nozzles. CA 2460 Cutting Attachment. W Series Welding Nozzles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11 in
  • Overall Length
    11 in

Details

  • Application
    Heavy-Duty
  • Duty Rating
    Heavy Duty
  • Features & Benefits
    • Built Tough to Withstand Rugged Job Site Conditions. Threaded Assembly Permits Economical Repair If Service is Necessary. The Hd 310c Has inb in Hose Connections with Built-In Reverse Flow Check Valves For Added Safety. The Hd 310c Is Compatible with High Capacity Heating Nozzles and All Victor 300 Series Equipment. Mfa and Mfn Heating Nozzles. Type 55 High Capacity Heating Nozzles. CA 2460 Cutting Attachment. W Series Welding Nozzles
  • Gas Service
    Oxygen and All Fuel Gases with Appropriate Accessories
  • Inlet Connection
    9/16 in-18 B RH, 9/16 in-18 B LH
  • Material
    Brass
  • Series
    Victor 300 Series, 310C
  • Type
    Cutting
  • UPC_NO
    716352101332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)