Motion
0333-0302
GPN Torch Tip - 2 Piece, 0 Tip Size
Mi Item #04215783
MFR #0333-0302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPN Torch Tip - 2 Piece, 0 Tip Size
Mi Item #04215783
MFR #0333-0302

Mfr description
0333-0302 WELDING TIP 0-GPN VICTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    1/2 in
  • Metal Thickness
    3/8 to 1/2 in
  • Size
    0
  • Steel Thickness
    3/8 in to 1/2 in
  • Tip Size
    0

Details

  • Acetylene Flow
    8 to 10 scfh
  • Acetylene Pressure
    3 to 5 psig
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    3 to 5 psig
  • Gas Service
    Natural Gas, LP, Oxygen and Propane
  • Oxygen Flow
    45 to 55, 50 to 55 scfh
  • Oxygen Pressure
    25 to 30 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    2 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)