Specifications
Dimensions
- Drive Size1/2 in
- Overall Length10-1/2 in
Details
- Flexible HeadFixed Head
- Grip StyleComfort Grip
- Head ShapePear
- MaterialAlloy Steel
- Release TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)