Motion
AMP220-N02B
EXHAUST CLEANER, CLEAN ROOM
MI ITEM #04215841
MFR #AMP220-N02B
Price$231.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXHAUST CLEANER, CLEAN ROOM
MI ITEM #04215841
MFR #AMP220-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.40/each

Specifications

Dimensions

  • Overall Length  
    108 mm
  • Overall Width
    76 mm

Details

  • Country of Origin
    JP
  • Flow Rate
    7 scfm
  • Noise Reduction
    40 db
  • Operating Medium
    Air
  • Operating Temperature Range
    +41 to +122 °F

Overview

Mfr description
AMP220-N02B CLEAN ROOM EXHAUST CLE
  • Exhaust air cleanliness: equivalent to class 100
  • Worry free two stage element construction
  • With indicator function
  • Silencing effect: 40 dB (A) or more
  • Double packaging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought