Motion
AS1001F-07-7-X250

SMC CORP OF AMERICA
AS1001F-07-7-X250

AS1001F-07-7-X250 FLOW CONTROL,INLINE
Mi Item #04215882
MFR #AS1001F-07-7-X250
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1001F-07-7-X250

AS1001F-07-7-X250 FLOW CONTROL,INLINE
Mi Item #04215882
MFR #AS1001F-07-7-X250

Mfr description
AS1001F-07-7-X250 FLOW CONTROL,INLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)