Motion
SV1000-50-2A-C4

SMC CORP OF AMERICA
SV1000-50-2A-C4

SV1000/2000/3000/4000, Manifold Block Assembly - 4-Way, 2-Position Double, 2 Solenoid, Manifold, One-touch fitting for 4 mm
MI ITEM #04215888
MFR #SV1000-50-2A-C4
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1000-50-2A-C4

SV1000/2000/3000/4000, Manifold Block Assembly - 4-Way, 2-Position Double, 2 Solenoid, Manifold, One-touch fitting for 4 mm
MI ITEM #04215888
MFR #SV1000-50-2A-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.50/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Actuation
    2-Position Double
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Number Of Stations
    16
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    18 ms
  • Series
    SV
  • Standards Met
    IEC
  • Valve Series
    SV1000
  • Wiring Type
    Circular Connector

Overview

Mfr description
SV1000-50-2A-C4 MANIFOLD BLOCK ASSY
  • Manifold block for series SV1000/2000/3000/4000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought