1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
0303DU
Die & Mold Plain-Bearing - 3 mm Bore, 4.5 mm OD, 3 mm Length, Lead, PTFE Material
MI ITEM #
04215905
MFR #
0303DU
Price
$1.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 0303DU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
0303DU
Die & Mold Plain-Bearing - 3 mm Bore, 4.5 mm OD, 3 mm Length, Lead, PTFE Material
MI ITEM #
04215905
MFR #
0303DU
Mfr description
0303DU METAL-POLYMER - DU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.27
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3 mm
Outside Diameter
4.5 mm
Overall Length
3 mm
Details
Bushing Material
Lead, PTFE
Bushing Type
Plain Sleeve
Groove Type
Plain Interior
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items