Motion
RJ1412H
Pneumatic Shock Absorber - RJ Series, 12 mm Stroke, Adjustable Type
Mi Item #04215945
MFR #RJ1412H
Price$61.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RJ Series, 12 mm Stroke, Adjustable Type
Mi Item #04215945
MFR #RJ1412H

Mfr description
RJ1412H SHOCK ABSORBER
  • Suitable for softly stopping light objects or objects transferred at low speeds
  • Cushioning time is reduced by 30%
  • Models in each size can be selected from 2 types according to operating cylinder speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.57/each

Specifications

Dimensions

  • Compressed Spring Force
    3.91 lbs
  • Extended Spring Force
    1.44 lbs
  • Overall Length
    79.1 mm
  • Overall Width
    14 mm
  • Stroke
    12 mm
  • Weight
    65 g

Details

  • Ambient Temperature Range
    -10 to 60 °C
  • Collision Velocity Range
    0.16 to 6.6 ft/s
  • Included Options
    (2) Hex Nuts
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    7.38 ft-lbs
  • Mounting Thread
    M14 x 1.5
  • Series
    RJ
  • Shock Absorber Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)