Specifications
Dimensions
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Connection GenderFemale
- Displacement20.3 cm³/r
- Displacement TypeVariable Displacement
- Input RotationRight Hand
- Input Shaft Type13T 16/32 Spline
- Mounting TypeSAE Flange
- Port LocationOpposite Sides
- SeriesADB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)