Motion
91261-06-1/2

L S STARRETT
91261-06-1/2

Toothed Band Saw Blade - Carbon Steel Material, 6 ft 1/2 in Long, 3/8 in Wide
MI ITEM #04215993
MFR #91261-06-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91261-06-1/2

Toothed Band Saw Blade - Carbon Steel Material, 6 ft 1/2 in Long, 3/8 in Wide
MI ITEM #04215993
MFR #91261-06-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91261-06-1/2 72-1/2" 6TPI 3/8"W

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    6
  • Tooth Form
    Regular
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text