Motion
AS420-N03
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #04216014
MFR #AS420-N03
List Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #04216014
MFR #AS420-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.35/each for your price

Overview

Mfr description
AS420-N03 FLOW CONTROL
  • Large flow in-line style
  • Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Thread Standard
    NPT
  • Operating Medium
    Fluid
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    3/8 Female NPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    3/8 Female NPT Threaded in
  • Body Material
    Brass
  • Overall Width
    24.3 mm
  • Overall Height
    46.9 mm
  • Flow Coefficient Cv Flow Factor Kv
    14 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    1/2 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought