Motion
142633FH
Airflex CSA Series Spring Applied Drum Brakes
Mi Item #04216047
MFR #142633FH
Price$16,868.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Spring Applied Drum Brakes
Mi Item #04216047
MFR #142633FH

Mfr description
142633FH ELEMENT ASSY
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,868.78/each

Specifications

Dimensions

  • Friction Width
    0.31 inch
  • Inertia
    1.5 pound per square foot
  • Size
    9 in-oz

Details

  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    CSA
  • Dynamic Torque Forward
    13000 inch pound (pound inch)
  • Dynamic Torque Reverse
    2200 inch pound (pound inch)
  • Item Type
    Brake
  • Maximum Speed
    1200 rpm
  • Product Material
    Cast Iron
  • Series
    CSA Series
  • Static Torque Forward
    9000 LB.IN
  • Static Torque Reverse
    2200 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)