Motion
WDW2SSX
Linear Rail Wheel-DualVee - WDWSSX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
MI ITEM #04216073
MFR #WDW2SSX
Price$134.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel-DualVee - WDWSSX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
MI ITEM #04216073
MFR #WDW2SSX

Mfr description
WDW2SSX DUALVEE WHEEL
  • Corrosion resistant AISI 440C stainless steel
  • Double row angular contact ball bearing
  • Precision ground 90° vee inside or outside running surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.32/each

Specifications

Dimensions

  • Axial Load
    90 lbf
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.210 in
  • Weight
    0.083 lbs
  • Wheel Size
    2 in
  • Width
    0.438 in

Details

  • Ball Material
    440C Stainless
  • Inner Ring Material
    440C Stainless Steel
  • Lubricant
    Klubersynth UH1 14-151
  • Outer Ring Material
    440C Stainless Steel
  • Radial Load Capacity
    544 lbf
  • Retainer Material
    Nylon6.6
  • Seal Material
    NBR+304 Stainless Steel
  • Series
    WDWSSX
  • Shield Material
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)