Motion
D2404-S25-16
USA Sealing Stud Straight - 25 mm Male Metric x 1 in Male Pipe Rigid
Mi Item #04216091
MFR #D2404-S25-16
Price$40.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud Straight - 25 mm Male Metric x 1 in Male Pipe Rigid
Mi Item #04216091
MFR #D2404-S25-16

Mfr description
S25MBT-16MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.09/each

Specifications

Dimensions

  • End 1 Size
    0.9840 in
  • End 2 Size
    1 in
  • Hex Body
    41.0
  • Hex Size
    1.6140 in
  • Overall Length
    70.0
  • Thread Size 2
    1-11-1/2

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    DIN Metric 24° Heavy
  • Description Keyword
    25 mm Male Metric x 1 in Male Pipe Rigid
  • End 1 Style
    Male Metric
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Maximum Operating Pressure
    5802 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Heavy
  • Working Pressure
    5802 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)