Motion
D2403-S25-S25
USA Sealing Compression Straight Adapter - 25 mm Male Metric DIN x 25 mm Male DIN
Mi Item #04216092
MFR #D2403-S25-S25
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 25 mm Male Metric DIN x 25 mm Male DIN
Mi Item #04216092
MFR #D2403-S25-S25

Mfr description
S25MBT-S25MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • End 1 Size
    25 mm
  • End 2 Size
    25 mm
  • Hex Body
    41.0
  • Overall Length
    76.0
  • Thread Size 2
    HEAVY 25MM TUBE OD

Details

  • Adapter Type
    Straight Coupling Body
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    25 mm Male Metric DIN x 25 mm Male DIN
  • End 1 Style
    Male Metric DIN
  • End 2 Style
    Male DIN
  • End 2 Thread
    M36 x 2.0
  • Fitting Material
    Stainless Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)