Motion
NF35/10XL
NorthFlex Oil Grip™ General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04216152
MFR #NF35/10XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Oil Grip™ General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04216152
MFR #NF35/10XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NF35/10XL GLOVE OIL GRIP NYLON
  • Light nitrile coating with advanced MicroFinish® provides abrasion resistance and exceptional oil grip
  • MicroFinish® surface is textured with thousands of microscopic pockets that disperse fluids and allow a high level of surface contact between glove and object
  • Two stage coating is impermeable to liquids, so that hands remain dry
  • Lightweight 13-gauge seamless nylon liner and a coating that is soft and flexible, make for an extremely comfortable, form-fitting glove
  • Launderable for added value and longer life
  • Applications: Any tasks where oily materials or surfaces are encountered, such as machine and automotive assembly, machine operation and materials handling

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Green
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Textured
  • Coating Material
    Nitrile
  • Product Line
    Northflex Oil Grip
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text