Motion
KSR20BO08101808

INA (SCHAEFFLER)
KSR20BO08101808

Idler Roller Chain Sprocket - 1 Strand, 20 mm Bore, 18 Teeth, Sintered Iron, Steel Material
MI ITEM #04216193
MFR #KSR20BO08101808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR20BO08101808

Idler Roller Chain Sprocket - 1 Strand, 20 mm Bore, 18 Teeth, Sintered Iron, Steel Material
MI ITEM #04216193
MFR #KSR20BO08101808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Hub Diameter
    47 mm
  • Length Through Bore  
    31 mm
  • Outside Diameter  
    1.8500 in
  • Pitch  
    0.5000 in
  • Tooth Width
    7 mm
  • Weight
    0.57 lbs

Details

  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    035373007103

Overview

Mfr description
KSR20-B0-08-10-18-08 IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought