Motion
DL112
Dallas Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04216267
MFR #DL112
Price$8.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dallas Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04216267
MFR #DL112

Mfr description
DL112 DALLAS BLACK FRAME GRAY LENS
  • Strong, lightweight polycarbonate lens
  • Full length non-slip temple sleeves
  • Bayonet temples reduce pressure on mastoid bone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.49/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    ISO 12312-1 Blue Light: 89%;VLT%: 13;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Full Length Soft Non-Slip Temple Material, Lightweight Frame, Soft Clear TPR Nose Piece
  • Description
    DL1 Series Safety Glasses, Gray Lens, Duramass Hard Coat, Black Frame
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single
  • Manufacturer Stock Number
    DL112
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft Clear TPR
  • Product Line
    Dallas
  • Series
    DL1
  • Specialty Features
    Eco-Friendly MFG, Hard Coat, TAA Compliant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868011120
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)