Motion
250875023
Oil Seal - Split, 3.000 in Shaft Dia., 4.000 in OD, 0.375 in Overall Width, Model 23 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04216318
MFR #250875023
Your Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 3.000 in Shaft Dia., 4.000 in OD, 0.375 in Overall Width, Model 23 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04216318
MFR #250875023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.63/each(List $78.14)

Overview

Mfr description
23X5023 MILL-RIGHT N SPLIT 3.000"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.000 in
  • Overall Width
    0.375 in
  • Design Type
    Model 23
  • Seal Type
    Split Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744760274
  • Manufacturer Catalog Number
    25087-5023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought