Motion
57398
Eagle Freestyle Welding Kit Eagle Belting Accessories
Mi Item #04216361
MFR #57398
Price$4,094.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Freestyle Welding Kit Eagle Belting Accessories
Mi Item #04216361
MFR #57398

Mfr description
5700539 EAGLE FREESTYLE SPLICE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,094.04/each

Specifications

Dimensions

  • Weight
    10.000 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane
  • For Kit Type
    Freestyle
  • Harmonization Code
    8515.80.0080
  • Includes
    Welder, Flat Plate Adapters, Professional Battery Charger, (4) D Cell NiMH Batteries, Blade Release Tape, Cutting Shears, Flash Cutters, Tool Bag
  • Product Types
    Freestyle Welding Kit
  • UPC_NO
    662345082815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)