Motion
6804DD
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04216425
MFR #6804DD
Price$151.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04216425
MFR #6804DD

Mfr description
6804DDU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6804DDU
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6804DD is a 20 mm bore radial/deep groove ball bearing with a 17 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6804DD
  • Manufacturer Upc Number
    029176521904
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)